This item is Discontinued.

Howmet Aerospace Blind Rivet, 1/4 in Dia., Carbon Steel Body, 1600 PK MBP-R8-M9

Blind Rivet, 1/4 in Dia., Carbon Steel Body, 1600 PK (Discontinued)

  • Mfr # MBP-R8-M9
  • Zoro # G7734942
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MBP-R8-M9
Zoro #
G7734942
UPC #
-
Country of Origin
United States

Dimensions

Rivet Diameter
1/4 in

Details

Item
Blind Rivet
Body Material
Carbon Steel
Grip Range
0.425 in
System of Measurement
Inch

Description

Magnabulb,1/4 In.,0.425 Grip,PK1600, Package Quantity 1600

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.