This item is Discontinued.

Howmet Aerospace Blind Rivet, 1/4 in Dia., Carbon Steel Body, 2000 PK BOM-R8-3

This item is Discontinued.

Howmet Aerospace

Blind Rivet, 1/4 in Dia., Carbon Steel Body, 2000 PK (Discontinued)

Mfr # BOM-R8-3
Zoro # G0632500
Country of Origin United States
Category Blind Rivets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BOM-R8-3
Zoro #
G0632500
UPC #
-
Country of Origin
United States

Dimensions

Rivet Diameter
1/4 in

Details

Item
Blind Rivet
Body Material
Carbon Steel
Grip Range
0.219 in
System of Measurement
Inch

Description

Bom,1/4 In.,0.219 Grip,PK2000, Package Quantity 2000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.