
Blind Rivet, 1/4 in Dia., Carbon Steel Body, 2000 PK (Discontinued)
- Mfr # MBP-R8-M4
- Zoro # G7735030
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MBP-R8-M4
Zoro #
G7735030
UPC #
-
Country of Origin
United States
Dimensions
Rivet Diameter
1/4 in
Details
Item
Blind Rivet
Body Material
Carbon Steel
Grip Range
0.229 in
System of Measurement
Inch
Description
Magnabulb,1/4 In.,0.229 Grip,PK2000, Package Quantity 2000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.