
Blind Rivet, 3/16 in Dia., Carbon Steel Body, 2600 PK (Discontinued)
- Mfr # MBP-R6-M10
- Zoro # G7567931
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MBP-R6-M10
Zoro #
G7567931
UPC #
-
Country of Origin
United States
Dimensions
Rivet Diameter
3/16 in
Details
Item
Blind Rivet
Body Material
Carbon Steel
Grip Range
0.425 in
System of Measurement
Inch
Description
Magnabulb,3/16 In.,0.425 Grip,PK2600, Package Quantity 2600
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.