
Blind Rivet, 3/8 in Dia., Carbon Steel Body, 600 PK (Discontinued)
- Mfr # HLPP-R12-19PL
- Zoro # G7563871
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HLPP-R12-19PL
Zoro #
G7563871
UPC #
-
Country of Origin
United States
Dimensions
Rivet Diameter
3/8 in
Details
Item
Blind Rivet
Body Material
Carbon Steel
Grip Range
1.250 in
System of Measurement
Inch
Description
Huck Pin,3/8 In.,1.250 Grip,PK600, Package Quantity 600
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.