Zoro Homepage
This item is Discontinued.
Howmet Aerospace Blind Rivet, 5/16 in Dia., Carbon Steel Body, 850 PK MBP-R10-8

Blind Rivet, 5/16 in Dia., Carbon Steel Body, 850 PK (Discontinued)

  • Mfr # MBP-R10-8
  • Zoro # G7735073
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBP-R10-8
Zoro #
G7735073
UPC #
-
Country of Origin
United States

Dimensions

Rivet Diameter
5/16 in

Details

Item
Blind Rivet
Body Material
Carbon Steel
Grip Range
0.500 in
System of Measurement
Inch

Description

Magnabulb,5/16 In.,0.500 Grip,PK850, Package Quantity 850

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.