This item is Discontinued.

Howmet Aerospace Blind Rivet, 5/16 in Dia., Steel Body, 700 PK BOM-R10-12

This item is Discontinued.

Howmet Aerospace

Blind Rivet, 5/16 in Dia., Steel Body, 700 PK (Discontinued)

Mfr # BOM-R10-12
Zoro # G7734251
Country of Origin United States
Category Blind Rivets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BOM-R10-12
Zoro #
G7734251
UPC #
-
Country of Origin
United States

Dimensions

Rivet Diameter
5/16 in

Details

Item
Blind Rivet
Body Material
Steel
Grip Range
0.812 in
System of Measurement
Inch

Description

Bom,5/16 In.,0.812 Grip,PK700, Package Quantity 700

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.