This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
M360H-DT16X100D1
Zoro #
G7563759
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
M16
Fastener Length
100 mm
Details
System of Measurement
Metric
Item
Hex Head Cap Screw
Description
Bolt,360,16mm,100mm Grip,PK90, Package Quantity 90
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.