This item is Discontinued.

No Product Image Available

This item is Discontinued.

Howmet Aerospace

3/4" Hex Head Cap Screw, 2-1/2 in L, 90 PK (Discontinued)

Mfr # 360H-DT24X250D1
Zoro # G7563591
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
360H-DT24X250D1
Zoro #
G7563591
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/4"
Fastener Length
2-1/2 in

Details

System of Measurement
Inch
Item
Hex Head Cap Screw

Description

Bolt,360,3/4 In.,2.5 In. Grip,PK90, Package Quantity 90

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.