This item is Discontinued.

No Product Image Available

3/4" Hex Head Cap Screw, 2-3/4 in L, 85 PK (Discontinued)

  • Mfr # 360H-DT24X275D1
  • Zoro # G7563503
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
360H-DT24X275D1
Zoro #
G7563503
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/4"
Fastener Length
2-3/4 in

Details

System of Measurement
Inch
Item
Hex Head Cap Screw

Description

Bolt,360,3/4 In.,2.75 In. Grip,PK85, Package Quantity 85

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.