
Blind Rivet, 1/4 in Dia., Aluminum Body, 250 PK (Discontinued)
- Mfr # MGL100-R8-8-MCT
- Zoro # G0552662
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MGL100-R8-8-MCT
Zoro #
G0552662
UPC #
-
Country of Origin
United States
Dimensions
Rivet Diameter
1/4 in
Details
Item
Blind Rivet
Body Material
Aluminum
Mandrel Material
Aluminum
Grip Range
0.160 in
System of Measurement
Inch
Description
Rivet/Mandrel,Alum,1/4 In.D,0.160Grip,Pk250, Package Quantity 250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.