This item is Discontinued.

Howmet Aerospace Blind Rivet, 3/16 in Dia., Aluminum Body, 25 PK MGLP-B6-E-PKT

This item is Discontinued.

Howmet Aerospace

Blind Rivet, 3/16 in Dia., Aluminum Body, 25 PK (Discontinued)

Mfr # MGLP-B6-E-PKT
Zoro # G0555672
Country of Origin United States
Category Blind Rivets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MGLP-B6-E-PKT
Zoro #
G0555672
UPC #
-
Country of Origin
United States

Dimensions

Rivet Diameter
3/16 in

Details

Item
Blind Rivet
Body Material
Aluminum
Mandrel Material
Aluminum
Grip Range
0.062 in
System of Measurement
Inch
Finish
Chromate

Description

Rivet/Mandrel,Alum,3/16 In.D,0.062Grip,Pk25, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.