
Blind Rivet, 3/16 in Dia., Aluminum Body, 250 PK (Discontinued)
- Mfr # MTLP-B6-4-MCT
- Zoro # G0553207
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MTLP-B6-4-MCT
Zoro #
G0553207
UPC #
-
Country of Origin
United States
Dimensions
Rivet Diameter
3/16 in
Details
Item
Blind Rivet
Body Material
Aluminum
Mandrel Material
Aluminum
Grip Range
0.05 in
System of Measurement
Inch
Description
Rivet/Mandrel,Alum,3/16 In.D,0.05Grip,PK250, Package Quantity 250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.