This item is Discontinued.

No Product Image Available

Collar, 1/4" Thread Size, 250 PK Aluminum (Discontinued)

  • Mfr # MGC-R8U-MCT
  • Zoro # G0552428
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MGC-R8U-MCT
Zoro #
G0552428
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"
Insert Diameter
1/4 in

Details

Item
Collar
Material
Aluminum
System of Measurement
Inch
Product Type
Aluminum Collar,1/4"D,PK250

Description

Aluminum Collar,1/4 In.D,PK250, Package Quantity 250

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.