This item is Discontinued.

No Product Image Available

Collar, 3/16" Thread Size, Aluminum, 250 PK (Discontinued)

  • Mfr # MGCS-R6U-MCT
  • Zoro # G0552583
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MGCS-R6U-MCT
Zoro #
G0552583
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/16"

Details

Item
Collar
Material
Aluminum
System of Measurement
Inch

Description

Aluminum Collar,3/16 In.D,PK250, Package Quantity 250

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.