This item is Discontinued.

Howmet Aerospace Lock Bolt Pin, 1/4 in Dia., 250 PK C6LB-R8-2G-MCT

Lock Bolt Pin, 1/4 in Dia., 250 PK (Discontinued)

  • Mfr # C6LB-R8-2G-MCT
  • Zoro # G0551868
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C6LB-R8-2G-MCT
Zoro #
G0551868
UPC #
-
Country of Origin
United States

Dimensions

Rivet Diameter
1/4 in

Details

Item
Lock Bolt Pin
Mandrel Material
Steel
Grip Range
0.063 in
System of Measurement
Inch

Description

Pin,Steel,1/4 In.D,0.063 Grip,PK250, Package Quantity 250

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.