Zoro Homepage
This item is Discontinued.
Howmet Aerospace Lock Bolt Pin, 1/4 in Dia., Aluminum Body, 250 PK MGPT-E8-10-MCT

Lock Bolt Pin, 1/4 in Dia., Aluminum Body, 250 PK (Discontinued)

  • Mfr # MGPT-E8-10-MCT
  • Zoro # G0553259
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGPT-E8-10-MCT
Zoro #
G0553259
UPC #
-
Country of Origin
United States

Dimensions

Rivet Diameter
1/4 in

Details

Item
Lock Bolt Pin
Body Material
Aluminum
Grip Range
0.062 in
System of Measurement
Inch

Description

Pin,Aluminum,1/4 In.D,0.062 Grip,PK250, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.