This item is Discontinued.

Howmet Aerospace Lock Bolt Pin, 1/4 in Dia., Stainless Steel Body, 10 PK BT98T-R8-10GA-PK

Lock Bolt Pin, 1/4 in Dia., Stainless Steel Body, 10 PK (Discontinued)

  • Mfr # BT98T-R8-10GA-PK
  • Zoro # G0554053
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BT98T-R8-10GA-PK
Zoro #
G0554053
UPC #
-
Country of Origin
United States

Dimensions

Rivet Diameter
1/4 in

Details

Item
Lock Bolt Pin
Body Material
Stainless Steel
Grip Range
0.500 in
System of Measurement
Inch

Description

Pin,SS,90 deg.,1/4 In.D,0.500 Grip,PK10, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.