Lock Bolt Pin, 3/8 in Dia., Stainless Steel Body, 10 PK (Discontinued)
- Mfr # BT98TR12-14GA-PK
- Zoro # G0553977
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BT98TR12-14GA-PK
Zoro #
G0553977
UPC #
-
Country of Origin
United States
Dimensions
Rivet Diameter
3/8 in
Details
Item
Lock Bolt Pin
Body Material
Stainless Steel
Grip Range
0.750 in
System of Measurement
Inch
Description
Pin,SS,90 deg.,3/8 In.D,0.750 Grip,PK10, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.