This item is Discontinued.

Howmet Aerospace Lockbolt Collar, 1/4" Thread Size, 250 PK 3LCW-2R8G-MCT

Lockbolt Collar, 1/4" Thread Size, 250 PK (Discontinued)

  • Mfr # 3LCW-2R8G-MCT
  • Zoro # G0551043
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3LCW-2R8G-MCT
Zoro #
G0551043
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"
Insert Diameter
1/4 in

Details

Item
Lockbolt Collar
System of Measurement
Inch

Description

Lock Bolt Collar,1/4 In. D,PK250, Package Quantity 250

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.