This item is Discontinued.

Howmet Aerospace Lock Bolt Pin, 3/8 in Dia., Stainless Steel Body, 100 PK BT98T-R12-4GA-MC

Lock Bolt Pin, 3/8 in Dia., Stainless Steel Body, 100 PK (Discontinued)

  • Mfr # BT98T-R12-4GA-MC
  • Zoro # G0551509
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BT98T-R12-4GA-MC
Zoro #
G0551509
UPC #
-
Country of Origin
United States

Dimensions

Rivet Diameter
3/8 in

Details

Item
Lock Bolt Pin
Body Material
Stainless Steel
Grip Range
0.125 in
System of Measurement
Inch

Description

Pin,SS,Lock Bolt,3/8 In.D,0.125Grip,PK100, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.