Pin, 3/8" Dia./Thread Size, Stainless Steel, 100 PK (Discontinued)
- Mfr # BTC-R12GAHL-MCT
- Zoro # G0551770
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BTC-R12GAHL-MCT
Zoro #
G0551770
UPC #
-
Country of Origin
United States
Dimensions
Dia./Thread Size
3/8"
Details
System of Measurement
Inch
Rivet Body Material
Stainless Steel
Basic Material
Stainless Steel
Description
Pin,SS,Collar,3/8 In.D,PK100, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.