Zoro Homepage
This item is Discontinued.
Howmet Aerospace Lock Bolt Pin, 1 in Dia., 3 PK C50LR-BR32-52-PK

Lock Bolt Pin, 1 in Dia., 3 PK (Discontinued)

  • Mfr # C50LR-BR32-52-PK
  • Zoro # G0554780
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C50LR-BR32-52-PK
Zoro #
G0554780
UPC #
-
Country of Origin
United States

Dimensions

Rivet Diameter
1 in

Details

Item
Lock Bolt Pin
Mandrel Material
Steel
Grip Range
3.250 in
System of Measurement
Inch

Description

Pin,Steel,1 In.D,3.250 Grip,PK3, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.