
Lock Bolt Pin, 3/8 in Dia., 10 PK (Discontinued)
- Mfr # C6LT-R12-4G-PKT
- Zoro # G0554902
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
C6LT-R12-4G-PKT
Zoro #
G0554902
UPC #
-
Country of Origin
United States
Dimensions
Rivet Diameter
3/8 in
Details
Item
Lock Bolt Pin
Mandrel Material
Steel
Grip Range
0.125 in
System of Measurement
Inch
Description
Pin,Steel,3/8 In.D,0.125 Grip,PK10, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.