
Lock Bolt Pin, 5/16 in Dia., 100 PK (Discontinued)
- Mfr # C6LB-R10-8G-MCT
- Zoro # G0551691
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
C6LB-R10-8G-MCT
Zoro #
G0551691
UPC #
-
Country of Origin
United States
Dimensions
Rivet Diameter
5/16 in
Details
Item
Lock Bolt Pin
Mandrel Material
Steel
Grip Range
0.375 in
System of Measurement
Inch
Description
Pin,Steel,5/16 In.D,0.375 Grip,PK100, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.