This item is Discontinued.

Howmet Aerospace Lock Bolt, 1/4 in Dia., Carbon Steel Body, 400 PK MGPB-R12-14C

Lock Bolt, 1/4 in Dia., Carbon Steel Body, 400 PK (Discontinued)

  • Mfr # MGPB-R12-14C
  • Zoro # G7568351
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MGPB-R12-14C
Zoro #
G7568351
UPC #
-
Country of Origin
United States

Dimensions

Rivet Diameter
1/4 in

Details

Item
Lock Bolt
Body Material
Carbon Steel
Grip Range
0.875 in
System of Measurement
Inch

Description

Magnagrip,1/4 In.,0.875 Grip,PK400, Package Quantity 400

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.