This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
M360H-DT12X070D1
Zoro #
G7563628
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
M12
Fastener Length
70 mm
Details
System of Measurement
Inch
Item
Hex Head Cap Screw
Description
Bolt,360,12mm,70mm Grip,PK240, Package Quantity 240
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.