Air Riveter, 1/4 in, FNPT, Aluminum

  • Mfr # 256

  • Zoro # G3647883


product price:  $6,570.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7 9/10 in
Tool Weight
12.3 lb
Stroke Length
7/8 in
Construction
Aluminum/Steel
Pulling Force
9,986 lbf
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
256
Zoro #
G3647883
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 9/10 in
Stroke Length
7/8 in
Length
8 1/2 in
Blind Rivet Dia.
3/8 in
Height
14 3/5 in
Air Inlet Size - Air Tools
1/4 in NPT
Min. Hose Size
1/4 in
Blind Rivet Dia. - Aluminum
1/4 in
Overall Width
6 3/10 in
Overall Height
14 9/10 in

Details

Item
Air Riveter
Tool Weight
12.3 lb
Construction
Aluminum/Steel
Pulling Force
9,986 lbf
Max. Pressure
110 psi
Duty Cycle - Air Tools
General Duty
Mandrel Collection System Included
No
Item - Air Riveters
Air Riveter
CFM per Stroke
1.25
Pulling Force - Air Riveters
9,986 lb
Air Inlet
1/4 in NPT
Duty
General
Housing Material
Aluminum
Includes Mandrel Collection
No
Power Source
Air Powered
Air Consumption
1.3 cfm
Duty Rating
General Duty
Max. Air Pressure
110 psi
Air Pressure
110 psi

Description

Air Riveter, Air Powered, Air Consumption 1.3 cfm, Air Inlet 1/4 in NPT, Air Pressure 110 psi, Max. Air Pressure 110 psi, Min. Hose Size 1/4 in, Duty Rating General Duty, Tool Brand Huck Magna-Lok, Pulling Force 9,986 lbf, Blind Rivet Dia. - Aluminum 1/4 in, Stroke Length 7/8 in, Overall Length 7 9/10 in, Overall Height 14 9/10 in, Overall Width 6 3/10 in, Housing Material Aluminum, Includes Mandrel Collection No, Tool Weight 12.3 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.