Shop HOWMET AEROSPACE
See all product information
Nose Assy, 6NCX4, 6NCX5, 1/4in, 6in, 8in, 10in
Mfr # 205400
Zoro # G3597002
product price:Â $71.79
/eaKey Features
Rivet Tool Type
Nose Assembly
Material
Steel
For Use With
6NCX4, 6NCX5
Includes
Master Shaft Assemblies and Turn Nut 1/4-20 and 10-24, Pull-up Studs and Driving Anvils
Part Type
Nose Assembly
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
205400
Zoro #
G3597002
UPC #
-
Country of Origin
United States
Dimensions
Nose Length
1/2 in
For Rivet Diameter
1/4 in, 6 in, 8 in, 10 in
Details
Rivet Tool Type
Nose Assembly
Material
Steel
For Use With
6NCX4, 6NCX5
Includes
Master Shaft Assemblies and Turn Nut 1/4-20 and 10-24, Pull-up Studs and Driving Anvils
Item
Nose Assembly
Part Type
Nose Assembly
Compatible with Manufacturer Model Number
HK-150A, HK-150N
Compatible with Brand
Huck Magna-Lok
Compatible Manufacturer Part Number
HK-150A, HK-150N
Compatible Manufacturer Model Number
HK-150A, HK-150N
For Use With Mfr. Model Number
HK-150A, HK-150N
Compatible with Manufacturer Model No.
HK-150A, HK-150N
Compatible with Mfr. Model No.
HK-150A, HK-150N
For Use with Mfr Model Number
HK-150A, HK-150N
Compatible Pump Manufacturer Part Number
HK-150A, HK-150N
Compatible Mfr. Model Number
HK-150A, HK-150N
For Manufacturer Part Number
HK-150A, HK-150N
Compatible with Mfr. Model Number
HK-150A, HK-150N
Description
Nose Assembly, Part Type Nose Assembly, For Use With 6NCX4, 6NCX5, For Rivet Diameter 1/4 in, 6 in, 8 in, 10 in, Material Steel, Nose Length 1/2 in, Compatible with Brand Huck Magna-Lok, Compatible with Grainger Part Number 6NCX4, 6NCX5, Compatible with Manufacturer Model Number HK-150A, HK-150N, Includes Master Shaft Assemblies and Turn Nut 1/4-20 and 10-24, Pull-up Studs and Driving Anvils
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.