This item is Discontinued.

No Product Image Available

Lock Bolt, 3/16 in Dia., 2000 PK (Discontinued)

  • Mfr # MTV-B6-10S
  • Zoro # G7568360
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MTV-B6-10S
Zoro #
G7568360
UPC #
-
Country of Origin
United States

Dimensions

Rivet Diameter
3/16 in

Details

Item
Lock Bolt
Grip Range
0.625 in
System of Measurement
Inch

Description

Magnagrip,3/16 In.,0.625 Grip,PK2000, Package Quantity 2000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.