This item is Discontinued.

Howmet Aerospace Lock Bolt, 3/8 in Dia., Carbon Steel Body, 200 PK MGP30-R12-32G

This item is Discontinued.

Howmet Aerospace

Lock Bolt, 3/8 in Dia., Carbon Steel Body, 200 PK (Discontinued)

Mfr # MGP30-R12-32G
Zoro # G7568430
Country of Origin United States
Category Blind Rivets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MGP30-R12-32G
Zoro #
G7568430
UPC #
-
Country of Origin
United States

Dimensions

Rivet Diameter
3/8 in

Details

Item
Lock Bolt
Body Material
Carbon Steel
Grip Range
2.000 in
System of Measurement
Inch

Description

Magnagrip,3/8 In.,2.000 Grip,PK200, Package Quantity 200

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.