This item is Discontinued.

Howmet Aerospace Lock Bolt, 5/16 in Dia., Carbon Steel Body, 600 PK MGPB-R10-22G

This item is Discontinued.

Howmet Aerospace

Lock Bolt, 5/16 in Dia., Carbon Steel Body, 600 PK (Discontinued)

Mfr # MGPB-R10-22G
Zoro # G7568403
Country of Origin United States
Category Blind Rivets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MGPB-R10-22G
Zoro #
G7568403
UPC #
-
Country of Origin
United States

Dimensions

Rivet Diameter
5/16 in

Details

Item
Lock Bolt
Body Material
Carbon Steel
Grip Range
1.375 in
System of Measurement
Inch

Description

Magnagrip,5/16 In.,1.375 Grip,PK600, Package Quantity 600

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.