This item is Discontinued.

Howmet Aerospace Lock Bolt Pin, 3/16 in Dia., 1500 PK MGP98T-E6-20

Lock Bolt Pin, 3/16 in Dia., 1500 PK (Discontinued)

  • Mfr # MGP98T-E6-20
  • Zoro # G7735231
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MGP98T-E6-20
Zoro #
G7735231
UPC #
-
Country of Origin
United States

Dimensions

Rivet Diameter
3/16 in

Details

CAD Available
Yes
Item
Lock Bolt Pin
Grip Range
1.250 in
System of Measurement
Inch

Description

Magnagrip Pin,3/16 In.,1.250 Grip,PK1500, Package Quantity 1500

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.