This item is Discontinued.

Howmet Aerospace Lock Bolt Pin, 3/8 in Dia., Carbon Steel Body, 500 PK HLPMG-R12-10PL

Lock Bolt Pin, 3/8 in Dia., Carbon Steel Body, 500 PK (Discontinued)

  • Mfr # HLPMG-R12-10PL
  • Zoro # G7563433
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HLPMG-R12-10PL
Zoro #
G7563433
UPC #
-
Country of Origin
United States

Dimensions

Rivet Diameter
3/8 in

Details

Item
Lock Bolt Pin
Body Material
Carbon Steel
Grip Range
.562-.687 in
System of Measurement
Inch

Description

Pin,3/8 In.,.562-.687 Grip,PK500, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.