This item is Discontinued.

Howmet Aerospace Lock Bolt Pin, 1 in Dia., Carbon Steel Body, 20 PK C50LR-BR32-32

Lock Bolt Pin, 1 in Dia., Carbon Steel Body, 20 PK (Discontinued)

  • Mfr # C50LR-BR32-32
  • Zoro # G7561990
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C50LR-BR32-32
Zoro #
G7561990
UPC #
-
Country of Origin
United States

Dimensions

Rivet Diameter
1 in

Details

Item
Lock Bolt Pin
Body Material
Carbon Steel
Grip Range
2.250 in
System of Measurement
Inch

Description

Pin,C50L,1 In.,2.250 Grip,PK20, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.