This item is Discontinued.

Howmet Aerospace Lock Bolt Pin, 1/2 in Dia., Carbon Steel Body, 230 PK C50LR-BR16-4

Lock Bolt Pin, 1/2 in Dia., Carbon Steel Body, 230 PK (Discontinued)

  • Mfr # C50LR-BR16-4
  • Zoro # G7561957
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C50LR-BR16-4
Zoro #
G7561957
UPC #
-
Country of Origin
United States

Dimensions

Rivet Diameter
1/2 in

Details

Item
Lock Bolt Pin
Body Material
Carbon Steel
Grip Range
0.500 in
System of Measurement
Inch

Description

Pin,C50L,1/2 In.,0.500 Grip,PK230, Package Quantity 230

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.