Zoro Homepage
This item is Discontinued.
Howmet Aerospace Lock Bolt Pin, 3/4 in Dia., Carbon Steel Body, 50 PK C50LR-BR24-24

Lock Bolt Pin, 3/4 in Dia., Carbon Steel Body, 50 PK (Discontinued)

  • Mfr # C50LR-BR24-24
  • Zoro # G7734321
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C50LR-BR24-24
Zoro #
G7734321
UPC #
-
Country of Origin
United States

Dimensions

Rivet Diameter
3/4 in

Details

Item
Lock Bolt Pin
Body Material
Carbon Steel
Grip Range
1.750 in
System of Measurement
Inch

Description

Pin,C50L,3/4 In.,1.750 Grip,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.