Zoro Homepage
This item is Discontinued.
Howmet Aerospace Lock Bolt Pin, 7/8 in Dia., Carbon Steel Body, 35 PK C50LR-BR28-28

Lock Bolt Pin, 7/8 in Dia., Carbon Steel Body, 35 PK (Discontinued)

  • Mfr # C50LR-BR28-28
  • Zoro # G7562149
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C50LR-BR28-28
Zoro #
G7562149
UPC #
-
Country of Origin
United States

Dimensions

Rivet Diameter
7/8 in

Details

Item
Lock Bolt Pin
Body Material
Carbon Steel
Grip Range
2.000 in
System of Measurement
Inch

Description

Pin,C50L,7/8 In.,2.000 Grip,PK35, Package Quantity 35

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.