
Lock Bolt Pin, 5/16 in Dia., Carbon Steel Body, 850 PK (Discontinued)
- Mfr # C6LB-R10-8G
- Zoro # G7562541
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
C6LB-R10-8G
Zoro #
G7562541
UPC #
-
Country of Origin
United States
Dimensions
Rivet Diameter
5/16 in
Details
Item
Lock Bolt Pin
Body Material
Carbon Steel
Grip Range
0.625 in
System of Measurement
Inch
Description
Pin,C6L,5/16 In.,0.625 Grip,PK850, Package Quantity 850
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.