This item is Discontinued.

Howmet Aerospace Lock Bolt Pin, 1/2 in Dia., 150 PK HP8F-DT16-20

This item is Discontinued.

Howmet Aerospace

Lock Bolt Pin, 1/2 in Dia., 150 PK (Discontinued)

Mfr # HP8F-DT16-20
Zoro # G7563250
Country of Origin United States
Category Blind Rivets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HP8F-DT16-20
Zoro #
G7563250
UPC #
-
Country of Origin
United States

Dimensions

Rivet Diameter
1/2 in

Details

Item
Lock Bolt Pin
Grip Range
1.50 in
System of Measurement
Inch

Description

Pin,Hp8,1/2 In.,1.50 Grip,PK150, Package Quantity 150

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.