Zoro Homepage
This item is Discontinued.
Howmet Aerospace Lock Bolt Pin, 3/4 in Dia., 50 PK HP8F-DT24-20

Lock Bolt Pin, 3/4 in Dia., 50 PK (Discontinued)

  • Mfr # HP8F-DT24-20
  • Zoro # G7734601
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP8F-DT24-20
Zoro #
G7734601
UPC #
-
Country of Origin
United States

Dimensions

Rivet Diameter
3/4 in

Details

CAD Available
Yes
Item
Lock Bolt Pin
Grip Range
1.500 in
System of Measurement
Inch

Description

Pin,Hp8,3/4 In.,1.500 Grip,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.