Zoro Homepage
This item is Discontinued.
Howmet Aerospace Lock Bolt Pin, 5/8 in Dia., 90 PK HP8F-DT20-12

Lock Bolt Pin, 5/8 in Dia., 90 PK (Discontinued)

  • Mfr # HP8F-DT20-12
  • Zoro # G7734559
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP8F-DT20-12
Zoro #
G7734559
UPC #
-
Country of Origin
United States

Dimensions

Rivet Diameter
5/8 in

Details

Item
Lock Bolt Pin
Grip Range
1.000 in
System of Measurement
Inch

Description

Pin,Hp8,5/8 In.,1.000 Grip,PK90, Package Quantity 90

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.