This item is Discontinued.

Howmet Aerospace Lock Bolt Pin, 5/8 in Dia., 70 PK HP8F-DT20-36

Lock Bolt Pin, 5/8 in Dia., 70 PK (Discontinued)

  • Mfr # HP8F-DT20-36
  • Zoro # G7563442
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HP8F-DT20-36
Zoro #
G7563442
UPC #
-
Country of Origin
United States

Dimensions

Rivet Diameter
5/8 in

Details

Item
Lock Bolt Pin
Grip Range
2.500 in
System of Measurement
Inch

Description

Pin,Hp8,5/8 In.,2.500 Grip,PK70, Package Quantity 70

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.