Blind Rivet, Dome Head, 1/4 in Dia., 13/16 in L, Steel Body, 25 PK

  • Mfr # HKLP-R8-10-PKT

  • Zoro # G3650473


product price:  $17.85
/pk 25, $0.71/ea

Key Features

Head Type
Dome
Body Material
Steel
Mandrel Material
Steel
Rivet Diameter
1/4 in
Grip Range
0.375 in to 0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HKLP-R8-10-PKT
Zoro #
G3650473
UPC #
-
Country of Origin
United States

Dimensions

Rivet Diameter
1/4 in
Body Length
13/16 in
Head Height
1.312
Head Dia.
.251-.260
Hole Size
.261-.272
Overall Length
1 in
Maximum Hole Diameter
0.272 in
Head Diameter
17/32 in
Minimum Material Thickness
3/8 in
Minimum Hole Diameter
0.261 in
Shank Diameter
0.25 in
Maximum Material Thickness
5/8 in

Details

Item
Blind Rivet
Head Type
Dome
Body Material
Steel
Mandrel Material
Steel
Grip Range
0.375 in to 0.625 in
System of Measurement
Inch
Tensile Strength (Lb.)
1,900 lb
Single Shear Strength (Lbs.)
3,500 lb
Blind Rivet Type
Open End
Manufacturer Location
Made in USA*
Features
Flush Pinbreak, Internal Pin Locking Mechanism, Large Blind Side Footprint
Tensile Strength
1,900 lb
Shear Strength
3,500 lb
Material Grade/Class
IFI-114-30
Finish
Zinc Plated
For Use With
6NCX1

Description

Blind Rivet,1 in L,0.25 in dia,PK25, System of Measurement Inch, Overall Length 1 in, Body Length 13/16 in, Shank Diameter 0.25 in, Product Type Blind Rivet, Body Material Steel, Finish Zinc Plated, Head Type Dome, Head Diameter 17/32 in, Head Angle Not Applicable, Shear Strength 3,500 lb, Tensile Strength 1,900 lb, Maximum Hole Diameter 0.272 in, Minimum Material Thickness 3/8 in, Maximum Material Thickness 5/8 in, Material Grade/Class IFI-114-30, Mandrel Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products