Blind Rivet, Dome Head, 1/4 in Dia., 9/16 in L, Steel Body, 25 PK

  • Mfr # HKLP-R8-6-PKT

  • Zoro # G3701792


product price:  $21.79
/pk 25, $0.87/ea

Key Features

Head Type
Dome
Body Material
Steel
Mandrel Material
Steel
Rivet Diameter
1/4 in
Grip Range
0.080 in to 0.375 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HKLP-R8-6-PKT
Zoro #
G3701792
UPC #
-
Country of Origin
United States

Dimensions

Rivet Diameter
1/4 in
Body Length
9/16 in
Head Height
1.06
Head Dia.
.251-.260
Hole Size
.261-.272
Maximum Material Thickness
3/8 in
Shank Diameter
0.25 in
Overall Length
1 in
Head Diameter
17/32 in
Minimum Material Thickness
5/64 in
Minimum Hole Diameter
0.261 in
Maximum Hole Diameter
0.272 in

Details

Item
Blind Rivet
Head Type
Dome
Body Material
Steel
Mandrel Material
Steel
Grip Range
0.080 in to 0.375 in
System of Measurement
Inch
For Use With
6NCX1, 6NCY1
Single Shear Strength (Lbs.)
3,500 lb
Tensile Strength (Lb.)
1,900 lb
Blind Rivet Type
Open End
Finish
Zinc Plated
Shear Strength
3,500 lb
Features
Flush Pinbreak, Internal Pin Locking Mechanism, Large Blind Side Footprint
Material Grade/Class
IFI-114-30
Tensile Strength
1,900 lb
Manufacturer Location
Made in USA*

Description

Blind Rivet,1 in L,0.25 in dia,PK25, System of Measurement Inch, Overall Length 1 in, Body Length 9/16 in, Shank Diameter 0.25 in, Product Type Blind Rivet, Body Material Steel, Finish Zinc Plated, Head Type Dome, Head Diameter 17/32 in, Head Angle Not Applicable, Shear Strength 3,500 lb, Tensile Strength 1,900 lb, Maximum Hole Diameter 0.272 in, Minimum Material Thickness 5/64 in, Maximum Material Thickness 3/8 in, Material Grade/Class IFI-114-30, Mandrel Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.