
Huddlecamhd Huddleshare-Wireless And Wired Content (Discontinued)
- Mfr # HC-HUDDLESHARE
- Zoro # G1780542
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HC-HUDDLESHARE
Zoro #
G1780542
UPC #
-
Country of Origin
Unknown
Dimensions
Height
0.6"
Width
5.5"
Depth
3.7"
Details
Wireless LAN Standard
IEEE 802.11ac
Product Type
Wireless Presentation Gateway
Power Consumption
10 W
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.