This item is Discontinued.
This item is Discontinued.
Huddlecamhd Huddleview (Discontinued)
Mfr #
HC12X-HUDDLEVIEW
Zoro #
G600481305
Country of Origin Unknown
Category Phone & Video Conferencing Equipment
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- HC12X-HUDDLEVIEW
- Zoro #
- G600481305
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Width
- 9.6"
- Depth
- 5.7"
- Height
- 6.4"
Details
- Color
- Gray
- Product Type
- Video Conferencing Camera
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.