Zoro Homepage

1 gal Bleach Compression Sprayer, 7 in L Hose

  • Mfr # 70151B

  • Zoro # G008391732


product price: $25.59
/ea

Key Features

Sprayer Tank Capacity
1 gal
Hose Length
7 in
Wand Length
15 in
Weight
2.19
Pump
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70151B
Zoro #
G008391732
UPC #
029925701618
Country of Origin
United States

Dimensions

Hose Length
7 in
Wand Length
15 in
Height
16.5 In

Details

Sprayer Tank Capacity
1 gal
Item
Sprayer
Weight
2.19
Pump
Manual
Includes
Nozzles Adjustable
Seal/Gasket Material
Viton(R)
Features
Locking Trigger
Spray Distance Horizontal
7 in

Description

Bleach Compression Sprayer,1 gal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.