Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 gal Bleach Tank Sprayer, 7.5 in L Hose

  • Mfr # 70152B

  • Zoro # G108391748


product price: $29.49
/ea

Key Features

Sprayer Tank Capacity
2 gal
Type
Tank
Hose Length
7.5 in
Wand Length
15 in
Height
22 In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70152B
Zoro #
G108391748
UPC #
029925701625
Country of Origin
United States

Dimensions

Hose Length
7.5 in
Wand Length
15 in
Height
22 In

Details

Sprayer Tank Capacity
2 gal
Type
Tank
Item
Sprayer
Pump
Manual
Weight
3
Seal/Gasket Material
Viton(R)
Features
Locking Trigger
Includes
Nozzles Adjustable
Spray Distance Horizontal
7.5 in

Description

Bleach Compression Sprayer,2 gal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.