Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 gal Backpack Sprayer, 15 in L Hose, 18 in L Wand

  • Mfr # 19004

  • Zoro # G308391470


product price: $98.99
/ea
Free Shipping & Returns

Key Features

Sprayer Tank Capacity
4 gal
Type
Backpack
Hose Length
15 in
Wand Length
18 in
Height
23 In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19004
Zoro #
G308391470
UPC #
026156915029
Country of Origin
Mexico

Dimensions

Hose Length
15 in
Wand Length
18 in
Height
23 In

Details

Sprayer Tank Capacity
4 gal
Type
Backpack
Item
Sprayer
Features
Locking Trigger
Weight
9.5
Seal/Gasket Material
Buna
Pump
Manual
Includes
Nozzles Interchangeable
Spray Distance Horizontal
8 in

Description

Piston Backpack Sprayer,4 gal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.